Multidepth Shipping Carton, 28 In. L

VALUE BRAND| Zoro #: G3766603| Mfr #: 5GMR0

$4.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Maximum Weight: 65 lb.
Variable Depth: 25, 23, 21, 19"
Wall Type: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766603 Mfr #: 5GMR0
Maximum Weight: 65 lb.Variable Depth: 25, 23, 21, 19"
Wall Type: SingleInside Width: 20"
Color: BrownInside Depth: 25"
Item: Multidepth Shipping CartonMeets: 200 lb. Test
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsApplication: Manufacturers, Wholesalers, Retail Stores and Ship Products
Inside Length: 28"Capacity: 14,000 cu. in.
Country of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 28 In., Inside Width 20 In., Inside Depth 25 In., Variable Depth 25, 23, 21, 19 In., Maximum Weight 65 lb., Capacity 14,000 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 200 lb. Test, Single Wall Type

Reviews