Multidepth Shipping Carton, 32 In. L

VALUE BRAND| Zoro #: G2195681| Mfr #: 1PJW5

$42.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 32"
Inside Width: 32"
Variable Depth: 32, 28, 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195681 Mfr #: 1PJW5
Inside Length: 32"Inside Width: 32"
Variable Depth: 32, 28, 24"Color: Brown
Maximum Weight: 120 lb.Meets: 350 lb. Test
Capacity: 32,768 cu. in.Item: Multidepth Shipping Carton
Wall Type: DoubleCountry of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 32 In., Inside Width 32 In., Variable Depth 32, 28, 24 In., Maximum Weight 120 lb., Capacity 32,768 cu. in., Meets 350 lb. Test, Double Wall Type

Reviews