Multidepth Shipping Carton, 36 In. D

VALUE BRAND| Zoro #: G0688353| Mfr #: 5GMT0

$37.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0688353 Mfr #: 5GMT0
Item: Multidepth Shipping CartonColor: Brown
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsApplication: Manufacturers, Wholesalers, Retail Stores and Ship Products
Inside Length: 36"Inside Width: 36"
Inside Depth: 36"Variable Depth: 36, 34, 32, 30"
Maximum Weight: 100 lb.Capacity: 46, 656 cu. in.
Meets: 275 lb. TestWall Type: Double
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 36 In., Inside Width 36 In., Inside Depth 36 In., Variable Depth 36, 34, 32, 30 In., Maximum Weight 100 lb., Capacity 46, 656 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 275 lb. Test, Double Wall Type

Product Reviews

Save 15%. Sign up for Z-mail.