Multidepth Shipping Carton, 36 In. L

VALUE BRAND| Zoro #: G3778625| Mfr #: 3EXR7

$3.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Meets: 200 lb. Test
Inside Width: 16"
Variable Depth: 16, 14, 12, 10"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G3778625 Mfr #: 3EXR7
Meets: 200 lb. TestInside Width: 16"
Variable Depth: 16, 14, 12, 10"Color: Brown
Maximum Weight: 65 lb.Application: Manufacturers, Wholesalers, Retail Stores, Mail Order Houses
Inside Length: 36"Item: Multidepth Shipping Carton
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsWall Type: Single
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 36 In., Inside Width 16 In., Variable Depth 16, 14, 12, 10 In., Maximum Weight 65 lb., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses, Meets 200 lb. Test, Single Wall Type

Product Reviews