KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multidepth Shipping Carton, 36 In. L, Min. Qty 5

VALUE BRAND| Zoro #: G3753635| Mfr #: 5GMT1

$10.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Type: Double
Inside Depth: 26"
Inside Length: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753635 Mfr #: 5GMT1
Wall Type: DoubleInside Depth: 26"
Inside Length: 36"Capacity: 16,918 cu. in.
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsMeets: 275 lb. Test
Maximum Weight: 100 lb.Color: Brown
Inside Width: 18"Application: Manufacturers, Wholesalers, Retail Stores and Ship Products
Item: Multidepth Shipping CartonVariable Depth: 26, 24, 20"
Country of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 36 In., Inside Width 18 In., Inside Depth 26 In., Variable Depth 26, 24, 20 In., Maximum Weight 100 lb., Capacity 16,918 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 275 lb. Test, Double Wall Type

Reviews