20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Multidepth Shipping Carton, 65 lb.

VALUE BRAND| Zoro #: G3762893| Mfr #: 5GMP5

$4.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762893 Mfr #: 5GMP5
Item: Multidepth Shipping CartonColor: BROWN
Inside Length: 24"Inside Width: 24"
Inside Depth: 16"Variable Depth: 16, 14, 12, 10, 8, 6"
Maximum Weight: 65 lb.Capacity: 9216 cu. in.
Meets: 200 lb. TestWall Type: Single Wall
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 24 In., Inside Width 24 In., Inside Depth 16 In., Variable Depth 16, 14, 12, 10, 8, 6 In., Maximum Weight 65 lb., Capacity 9216 cu. in., Meets 200 lb. Test, Single Wall Wall Type

Product Reviews

Save 15%. Sign up for Z-mail.