Multidepth Shipping Carton, BroDn, 65 lb.

VALUE BRAND| Zoro #: G3783141| Mfr #: 5GMN3

$1.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783141 Mfr #: 5GMN3
Item: Multidepth Shipping CartonColor: Brown
Inside Length: 18"Inside Width: 12"
Inside Depth: 8"Variable Depth: 8, 6, 4"
Maximum Weight: 65 lb.Capacity: 1728 cu. in.
Meets: 200 lb. TestWall Type: Single Wall
Country of Origin (subject to change): United States

Product Description

Multidepth Shipping Carton, Color Brown, Inside Length 18 In., Inside Width 12 In., Inside Depth 8 In., Variable Depth 8, 6, 4 In., Maximum Weight 65 lb., Capacity 1728 cu. in., Meets 200 lb. Test, Single Wall Wall Type

Product Reviews

Save 15%. Sign up for Z-mail.