Multidepth Shipping Carton, Brown, 95 lb.

VALUE BRAND| Zoro #: G3753757| Mfr #: 1PJW8

$8.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Width: 25-1/2"
Color: Brown
Inside Depth: 25-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753757 Mfr #: 1PJW8
Inside Width: 25-1/2"Color: Brown
Inside Depth: 25-1/2"Item: Multidepth Shipping Carton
Meets: 275 lb. TestVariable Depth: 25-1/2, 23-1/2, 21-1/2, 19-1/2"
Maximum Weight: 95 lb.Inside Length: 25-1/2"
Wall Type: SingleCapacity: 16,582 cu. in.
Country of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 25-1/2 In., Inside Width 25-1/2 In., Inside Depth 25-1/2 In., Variable Depth 25-1/2, 23-1/2, 21-1/2, 19-1/2 In., Maximum Weight 95 lb., Capacity 16,582 cu. in., Meets 275 lb. Test, Single Wall Type

Reviews