THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Multidepth Shipping Carton, D16 In. L

VALUE BRAND| Zoro #: G3783552| Mfr #: 5GML9

$1.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Maximum Weight: 65 lb.
Variable Depth: 10, 8, 6"
Wall Type: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3783552 Mfr #: 5GML9
Maximum Weight: 65 lb.Variable Depth: 10, 8, 6"
Wall Type: SingleInside Width: 12"
Color: BrownInside Depth: 10"
Item: Multidepth Shipping CartonMeets: 200 lb. Test
Standards: Federal Specifications, Parcel Post and UPS Shipping RequirementsApplication: Manufacturers, Wholesalers, Retail Stores and Ship Products
Inside Length: 16"Capacity: 1920 cu. in.
Country of Origin (subject to change): United States

Description

Multidepth Shipping Carton, Color Brown, Inside Length 16 In., Inside Width 12 In., Inside Depth 10 In., Variable Depth 10, 8, 6 In., Maximum Weight 65 lb., Capacity 1920 cu. in., Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Application Manufacturers, Wholesalers, Retail Stores and Ship Products, Meets 200 lb. Test, Single Wall Type

Reviews