Multipurpose Air Hose, 1/4 In., 50 ft. L

VALUE BRAND| Zoro #: G0681597| Mfr #: 1ABP4

$29.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0681597 Mfr #: 1ABP4
Reinforcement: Polyester YarnTube Material: PVC
Pneumatic Hose Temp. Range: -10 Degrees to 158 Degrees FPneumatic Hose Max. Pressure: 300 psi
Hose Media: AirCover Material: PVC
Item: Air HosePneumatic Hose Product Group: Air Hose
Safety Factor: 4:1Meets: RMA Class B
Coupling Material: BrassPneumatic Hose Color: Black
Pneumatic Hose Length: 50 ft.Pneumatic Hose Inside Dia.: 1/4"
Coupled Assembly / Bulk: Coupled AssemblyOutside Dia.: 0.450"
Pneumatic Hose Thread Type: (M)NPTPneumatic Hose Fitting Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 1/4 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F, Pneumatic Hose Color Black, Outside Dia. 0.450 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Polyester Yarn, Coupling Material Brass, Meets RMA Class B

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.