JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4" ID x 50 ft PVC Coupled Air Hose 300 PSI YL

VALUE BRAND| Zoro #: G0586302| Mfr #: 1ABR1

$30.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0586302 Mfr #: 1ABR1
Item: Air HoseSafety Factor: 4:1
Cover Material: PVCTube Material: PVC
Meets: RMA Class BReinforcement: Polyester Yarn
Pneumatic Hose Max. Pressure: 300 psiHose Media: Air
Pneumatic Hose Product Group: Air HosePneumatic Hose Temp. Range: -10 Degrees to 158 Degrees F
Coupling Material: BrassPneumatic Hose Inside Dia.: 1/4"
Coupled Assembly / Bulk: Coupled AssemblyOutside Dia.: 0.450"
Pneumatic Hose Thread Type: (M)NPTPneumatic Hose Fitting Size: 1/4"
Pneumatic Hose Color: YellowPneumatic Hose Length: 50 ft.
Country of Origin (subject to change): United States

Product Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 1/4 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.450 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Polyester Yarn, Coupling Material Brass, Meets RMA Class B

Product Reviews

Save 15%. Sign up for Z-mail.