Gift buying made easy: Shop Zoro.com Gift Certificates

Multipurpose Air Hose, 3/4 In., 50 ft. L

VALUE BRAND| Zoro #: G0734054| Mfr #: 1XKG9

$159.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0734054 Mfr #: 1XKG9
Reinforcement: Synthetic YarnTube Material: EPDM
Coupled Assembly / Bulk: Coupled AssemblyPneumatic Hose Temp. Range: -40 Degrees to 190 Degrees F
Pneumatic Hose Max. Pressure: 110 psiHose Media: Air
Cover Material: EPDMCoupling Material: Malleable Iron
Pneumatic Hose Length: 50 ft.Item: Air Hose
Pneumatic Hose Product Group: Air HosePnuematic Hose Fitting Size: 3/4"
Safety Factor: 4:1Meets: RMA Class C
Pneumatic Hose Inside Dia.: 3/4"Pneumatic Hose Color: Red
Outside Dia.: 1.188"Country of Origin (subject to change): United States

Product Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 3/4 In., Pneumatic Hose Max. Pressure 110 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 3/4 In., Pneumatic Hose Temp. Range -40 Degrees to 190 Degrees F, Pneumatic Hose Color Red, Outside Dia. 1.188 In., Coupled Assembly, Safety Factor 4:1, Tube Material EPDM, Cover Material EPDM, Reinforcement Synthetic Yarn, Coupling Material Malleable Iron, Meets RMA Class C

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.