Continental
3/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL
Mfr # 1ZNC5
Zoro # G2089464
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Nitrile
- Cover Material Vinyl Nitrile
- Hose Media Water
- Safety Factor 4:1
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. HZB07520-05-11-G
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose HZU05030-100
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Red HZR05025-50-G
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Green IGGN05030-50-G
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT HZY03830-50-13
- CONTINENTAL 1/2" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose HZY05030-25
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Yellow GOR03850-25-G
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Green IGGN05030-15-G
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. HZR05025-10-51-G
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD PLR05030-20-41
- LEGACY MFG Reusable End Female 0.62 in. Flexzilla Water Hose MTRP900625F
- Continental Multi-purpose Air Hoses