JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8" ID x 15 ft PVC Coupled Air Hose 300 PSI BK

VALUE BRAND| Zoro #: G0415791| Mfr #: 1ABP5

$16.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415791 Mfr #: 1ABP5
Item: Air HoseHose Media: Air
Pneumatic Hose Product Group: Air HoseMeets: RMA Class B
Cover Material: PVCPneumatic Hose Temp. Range: -10 Degrees to 158 Degrees F
Reinforcement: Polyester YarnSafety Factor: 4:1
Pneumatic Hose Max. Pressure: 300 psiTube Material: PVC
Coupling Material: BrassPneumatic Hose Fitting Size: 1/4"
Pneumatic Hose Color: BlackPneumatic Hose Length: 15 ft.
Pneumatic Hose Inside Dia.: 3/8"Coupled Assembly / Bulk: Coupled Assembly
Outside Dia.: 0.600"Pneumatic Hose Thread Type: NPSM
Country of Origin (subject to change): United States

Product Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 15 ft., Pneumatic Hose Fitting Size 1/4 In., Pneumatic Hose Thread Type NPSM, Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F, Pneumatic Hose Color Black, Outside Dia. 0.600 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Polyester Yarn, Coupling Material Brass, Meets RMA Class B

Product Reviews

Save 15%. Sign up for Z-mail.