JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8" ID x 500 ft PVC Bulk Air Hose 300 PSI BL

VALUE BRAND| Zoro #: G1790126| Mfr #: 1ABR6

$337.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1790126 Mfr #: 1ABR6
Cover Material: PVCReinforcement: Polyester Yarn
Pneumatic Hose Max. Pressure: 300 psiPneumatic Hose Temp. Range: -10 Degrees to 158 Degrees F
Item: Air HoseMeets: RMA Class B
Hose Media: AirSafety Factor: 4:1
Pneumatic Hose Product Group: Air HoseTube Material: PVC
Pneumatic Hose Color: BluePneumatic Hose Length: 500 ft.
Pneumatic Hose Inside Dia.: 3/8"Coupled Assembly / Bulk: Bulk
Outside Dia.: 0.600"Country of Origin (subject to change): United States

Product Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 500 ft., Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F, Pneumatic Hose Color Blue, Outside Dia. 0.600 In., Bulk, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Polyester Yarn, Meets RMA Class B

Product Reviews

Save 15%. Sign up for Z-mail.