KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" ID x 50 ft PVC Coupled Air Hose 300 PSI BL

VALUE BRAND| Zoro #: G2154503| Mfr #: 1ABT7

$35.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pneumatic Hose Thread Type: (M)NPT
Cover Material: PVC
Pneumatic Hose Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154503 Mfr #: 1ABT7
Pneumatic Hose Thread Type: (M)NPTCover Material: PVC
Pneumatic Hose Max. Pressure: 300 psiCoupling Material: Brass
Pneumatic Hose Color: BluePneumatic Hose Temp. Range: -10 Degrees to 158 Degrees F
Outside Dia.: 0.670"Coupled Assembly / Bulk: Coupled Assembly
Meets: RMA Class BPneumatic Hose Inside Dia.: 3/8"
Item: Air HosePneumatic Hose Fitting Size: 1/4"
Hose Media: AirTube Material: PVC
Reinforcement: Polyester YarnSafety Factor: 4:1
Pneumatic Hose Product Group: Air HosePneumatic Hose Length: 50 ft.
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F, Pneumatic Hose Color Blue, Outside Dia. 0.670 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Polyester Yarn, Coupling Material Brass, Meets RMA Class B

Reviews