KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" ID x 500 ft PVC Bulk Air Hose 300 PSI YL

VALUE BRAND| Zoro #: G2293234| Mfr #: 1ABT5

$379.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Safety Factor: 4:1
Cover Material: PVC
Pneumatic Hose Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293234 Mfr #: 1ABT5
Safety Factor: 4:1Cover Material: PVC
Pneumatic Hose Max. Pressure: 300 psiPneumatic Hose Color: Yellow
Pneumatic Hose Temp. Range: -10 Degrees to 158 Degrees FOutside Dia.: 0.780"
Coupled Assembly / Bulk: BulkMeets: RMA Class B
Item: Air HoseHose Media: Air
Tube Material: PVCReinforcement: Polyester Yarn
Pneumatic Hose Length: 500 ft.Pneumatic Hose Product Group: Air Hose
Pneumatic Hose Inside Dia.: 1/2"Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 500 ft., Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.780 In., Bulk, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Polyester Yarn, Meets RMA Class B

Reviews