1/2" ID x 500 ft PVC Bulk Air Hose 300 PSI BL

VALUE BRAND| Zoro #: G0905597| Mfr #: 1ABR7

$546.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: PVC
Pneumatic Hose Length: 500 ft.
Item: Air Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905597 Mfr #: 1ABR7
Tube Material: PVCPneumatic Hose Length: 500 ft.
Item: Air HoseMeets: RMA Class B
Outside Dia.: 0.780"Reinforcement: Polyester Yarn
Coupled Assembly / Bulk: BulkPneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Temp. Range: -10 Degrees to 158 Degrees FPneumatic Hose Product Group: Air Hose
Safety Factor: 4:1Pneumatic Hose Inside Dia.: 1/2"
Hose Media: AirCover Material: PVC
Pneumatic Hose Color: BlueCountry of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 500 ft., Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F, Pneumatic Hose Color Blue, Outside Dia. 0.780 In., Bulk, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Polyester Yarn, Meets RMA Class B

Reviews