LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8" ID x 500 ft PVC Bulk Air Hose 300 PSI YL

VALUE BRAND| Zoro #: G0643544| Mfr #: 1ABT4

$305.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0643544 Mfr #: 1ABT4
Pneumatic Hose Product Group: Air HoseItem: Air Hose
Pneumatic Hose Temp. Range: -10 Degrees to 158 Degrees FSafety Factor: 4:1
Tube Material: PVCReinforcement: Polyester Yarn
Meets: RMA Class BCover Material: PVC
Hose Media: AirPneumatic Hose Max. Pressure: 300 psi
Outside Dia.: 0.600"Pneumatic Hose Color: Yellow
Pneumatic Hose Length: 500 ft.Pneumatic Hose Inside Dia.: 3/8"
Coupled Assembly / Bulk: BulkCountry of Origin (subject to change): United States

Product Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 500 ft., Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.600 In., Bulk, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Polyester Yarn, Meets RMA Class B

Product Reviews

Save 15%. Sign up for Z-mail.