Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8" ID x 500 ft PVC Bulk Air Hose 300 PSI RD

VALUE BRAND| Zoro #: G1543771| Mfr #: 1ABT2

$318.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: PVC
Pneumatic Hose Length: 500 ft.
Item: Air Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543771 Mfr #: 1ABT2
Tube Material: PVCPneumatic Hose Length: 500 ft.
Item: Air HoseMeets: RMA Class B
Outside Dia.: 0.600"Reinforcement: Polyester Yarn
Coupled Assembly / Bulk: BulkPneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Temp. Range: -10 Degrees to 158 Degrees FPneumatic Hose Product Group: Air Hose
Safety Factor: 4:1Pneumatic Hose Inside Dia.: 3/8"
Hose Media: AirCover Material: PVC
Pneumatic Hose Color: RedCountry of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 500 ft., Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.600 In., Bulk, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Polyester Yarn, Meets RMA Class B

Reviews