3/8" ID x 50 ft PVC Coupled Air Hose 300 PSI YL

VALUE BRAND| Zoro #: G2447961| Mfr #: 1ABR4

$41.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Material: PVC
Pneumatic Hose Fitting Size: 3/8"
Item: Air Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447961 Mfr #: 1ABR4
Tube Material: PVCPneumatic Hose Fitting Size: 3/8"
Item: Air HoseMeets: RMA Class B
Outside Dia.: 0.600"Reinforcement: Polyester Yarn
Pneumatic Hose Thread Type: (M)NPTCoupled Assembly / Bulk: Coupled Assembly
Pneumatic Hose Max. Pressure: 300 psiPneumatic Hose Length: 50 ft.
Pneumatic Hose Temp. Range: -10 Degrees to 158 Degrees FPneumatic Hose Color: Yellow
Pneumatic Hose Product Group: Air HoseSafety Factor: 4:1
Pneumatic Hose Inside Dia.: 3/8"Hose Media: Air
Coupling Material: BrassCover Material: PVC
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 3/8 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.600 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Polyester Yarn, Coupling Material Brass, Meets RMA Class B

Reviews