Nail In Hook, Red Vinyl, 2 In, PK10

VALUE BRAND| Zoro #: G0561784| Mfr #: 4ERX7

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561784 Mfr #: 4ERX7
Finish: zinc platedNumber of Hooks: 1
Material: Vinyl Coated SteelItem: Nail In Hook
Projection: 1-1/2"Thread Length: 1-3/8"
Mounting: Nail-InHook Type: Utility
Color: redPoints Per Hook: 1
Hook Base Width: 1-1/2"Country of Origin (subject to change): China

Product Description

Nail In Hook, Material Vinyl Coated Steel, Hook Type Utility, Finish Zinc Plated, Points Per Hook 1, Red, Hook Base Width 1-1/2 In., Projection 1-1/2 In., Thread Length 1-3/8 In., Mounting Nail-In, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.