KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Natural Sea Wool Sponge, 6-1/2"

VALUE BRAND| Zoro #: G0372093| Mfr #: 2AJU2

$11.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Natural Sponge
Grit: Coarse
For Use With: Water or Oil Based Paints and Stains
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372093 Mfr #: 2AJU2
Item: Natural SpongeGrit: Coarse
For Use With: Water or Oil Based Paints and StainsLength: 6-1/2"
Color: naturalMaterial: Sea Wool
Size: 6-1/2"Country of Origin (subject to change): United States

Description

Natural Sponge, Sea Wool, Grit Coarse, Size 6-1/2 In., Length 6-1/2 In., Natural, For Use With Water or Oil Based Paints and Stains

Reviews