Nbr Tag, 1-1/2 x 1-1/2 In, 1-25, PK25

VALUE BRAND| Zoro #: G0960967| Mfr #: 2YB66

$21.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 3/16"
Item: Numbered Tag
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960967 Mfr #: 2YB66
Hole Size: 3/16"Item: Numbered Tag
Color: SilverCountry of Origin (subject to change): China

Description

Numbered Tag, Silver, Package Quantity 25

Reviews