Nbr Tag, 1-1/2 x 1-1/2 In, 51-75

VALUE BRAND| Zoro #: G2059242| Mfr #: 6A235

$24.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2059242 Mfr #: 6A235
Item: Numbered TagShape: ROUND
Item: Numbered TagNumber Series: 51 to 75
Material: BrassWidth: 1-1/2"
Includes: (25) Numbered TagsHeight: 1-1/2"
Color: BrassCountry of Origin (subject to change): China

Product Description

Numbered Tag, Material Brass, Brass, Height 1-1/2 In., Width 1-1/2 In., Number Series 51 to 75, Round

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.