KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nbr Tag, 1-1/2 x 1-1/2 In, 51-75, PK25

VALUE BRAND| Zoro #: G1632836| Mfr #: 2YB44

$20.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 3/16"
Item: Numbered Tag
Color: Black, Gold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632836 Mfr #: 2YB44
Hole Size: 3/16"Item: Numbered Tag
Color: Black, GoldCountry of Origin (subject to change): China

Description

Numbered Tag, Black, Gold, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews