Shop Alternate Products
This Product is Discontinued
Zoro Select
Nbr Tag, 1-1/2 x 1-1/2 In, 76-100 (Discontinued)
Mfr # 6A236
Zoro # G1760342
This Product is Discontinued
Key Features
- Material Brass
- Color Brass
- Height 1-1/2"
- Width 1-1/2"
- Character Series 76 to 100