Needle Asst, Blunt, 2 In, 5 Szs, 10Pcs

VALUE BRAND| Zoro #: G2404017| Mfr #: 5FVA8

$55.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Length: 2"
Outside Dia.: 0.134, 0.095, 0.065, 0.042, And 0.028"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404017 Mfr #: 5FVA8
Package Quantity: 1Length: 2"
Outside Dia.: 0.134, 0.095, 0.065, 0.042, And 0.028"For Use With: Syringes and Dispensing Machines
Inside Dia.: 0.106, 0.071, 0.047, 0.027, And 0.016"Gauge: 10, 13, 16, 19, 22
Type: Reusable Blunt Probe 1/4" NPTMaterial: Stainless Steel
Item: Needle AssortmentIncludes: 10 Pieces: 2 Each of 2" Length In 10, 13, 16, 19, 22 Gauges
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingDispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Capacity: -Country of Origin (subject to change): United States

Description

Needle Assortment, Reusable Blunt Probe 1/4 In NPT, Stainless Steel, 10, 13, 16, 19, 22 Gauge, Length 2 In, Outside Dia. 0.134, 0.095, 0.065, 0.042, And 0.028 In, Inside Dia. 0.106, 0.071, 0.047, 0.027, And 0.016 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Includes 10 Pieces: 2 Each of 2 In Length In 10, 13, 16, 19, 22 Gauges

Reviews