KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle Asst, Blunt, 2 In, 7 Szs, 14Pcs

VALUE BRAND| Zoro #: G1790327| Mfr #: 5FVC6

$239.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.071, 0.047, 0.033, 0.027, 0.024, 0.016, And 0.101"
Includes: 14 Pieces: 2 Each of 2" Length In 13, 16, 18, 19, 20, 22, 25 Gauges
Capacity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790327 Mfr #: 5FVC6
Inside Dia.: 0.071, 0.047, 0.033, 0.027, 0.024, 0.016, And 0.101"Includes: 14 Pieces: 2 Each of 2" Length In 13, 16, 18, 19, 20, 22, 25 Gauges
Capacity: -Gauge: 13, 16, 18, 19, 20, 22, 25
Length: 2"Outside Dia.: 0.095, 0.065, 0.050, 0.042, 0.036, 0.028, And 0.020"
Type: Reusable Blunt Probe Luer Lock, All Stainless SteelItem: Needle Assortment
For Use With: Syringes and Dispensing MachinesDispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingPackage Quantity: 1
Material: All Stainless SteelCountry of Origin (subject to change): United States

Description

Needle Asst, Reusable Blunt Probe Luer Lock, All Stainless Steel, Outside Dia. 0.095, 0.065, 0.050, 0.042, 0.036, 0.028, And 0.020 In, Inside Dia. 0.071, 0.047, 0.033, 0.027, 0.024, 0.016, And 0.101 In, Dispense Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, Industrial And Institutional Dispensing, For Use With Syringes, Dispensing Machines, Includes 14 Pieces: 2 Each of 2 In Length In 13, 16, 18, 19, 20, 22, 25 Gauges

Reviews