Needle Asst, Blunt, SS, 12 Szs, 24 Pcs

VALUE BRAND| Zoro #: G0900182| Mfr #: 5FTZ6

$89.18 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
For Use With: Syringes and Dispensing Machines
Gauge: 12,16,20,24
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0900182 Mfr #: 5FTZ6
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingItem: Needle Assortment
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesType: Reusable Blunt Probe Luer Lock
Outside Dia.: 0.109, 0.065, 0.0355, And 0.022"Inside Dia.: 0.085, 0.047, 0.024, And 0.012"
Includes: 24 Pieces: 2 Each: 1/4", 2", and 4" Length In 12, 16, 20, 24 GaugesMaterial: stainless steel
Gauge: 12, 16, 20, 24Length: 1/4", 2", 4"
Country of Origin (subject to change): United States

Product Description

Needle Asst, Reusable Blunt Probe Luer Lock, Stainless Steel, 12,16,20,24 Gauge, Length 1/4 In, 2 In, 4 In, Outside Dia. 0.109, 0.065, 0.355, And 0.022 In, Inside Dia. 0.085, 0.047, 0.024, And 0.012 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Includes 24 Pieces: 2 Each: 1/4 In, 2 In, and 4 In Length In 12, 16, 20, 24 Gauges

Product Reviews