KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle Asst, Disp, 1 In, 12 Szs, 12Pcs

VALUE BRAND| Zoro #: G0827872| Mfr #: 5FVL7

$33.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.067, 0.060, 0.053, 0.038, 0.032, 0.026, 0.023, 0.019, 0.017, 0.012, 0.010, And 0.008"
Includes: 12 Pieces in 1" Length: 1 Each In 14, 15, 16, 18, 19, 20, 21, 22, 23, 25, 26, 27 Gauges
Color: Mixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827872 Mfr #: 5FVL7
Inside Dia.: 0.067, 0.060, 0.053, 0.038, 0.032, 0.026, 0.023, 0.019, 0.017, 0.012, 0.010, And 0.008"Includes: 12 Pieces in 1" Length: 1 Each In 14, 15, 16, 18, 19, 20, 21, 22, 23, 25, 26, 27 Gauges
Color: MixedLength: 1"
Outside Dia.: 0.083, 0.072, 0.065, 0.050, 0.042, 0.036, 0.032, 0.028, 0.025, 0.020, 0.018, And 0.016"Type: Disposable Probe
Item: Needle AssortmentDispenses: Cyanoacrylates And Adhesives
For Use With: Syringes and Dispensing MachinesGauge: 14, 15, 16, 18, 19, 20, 21, 22, 23, 25, 26, 27
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingCapacity: -
Package Quantity: 1Material: Stainless Steel Cannula And Polypropylene Hub
Country of Origin (subject to change): United States

Description

Needle Asst, Disposable Probe, Stainless Steel Cannula/Polypropylene Hub, Mixed, Outside Dia. 0.083 to 0.016 In, Inside Dia. 0.067, 0.060, 0.053, 0.038, 0.032, 0.026, 0.023, 0.019, 0.017, 0.012, 0.010, And 0.008 In, Dispenses Cyanoacrylates And Adhesives, Used In Production, Maintenance, Laboratory Operations, Industrial And Institutional Dispensing, For Use With Syringes, Dispensing Machine, Includes 12 Pieces in 1 In Length: 1 Each In 14, 15, 16, 18, 19, 20, 21, 22, 23, 25, 26, 27 Gauges

Reviews