Needle, Blunt, SS, 10 Ga, 2 In L, PK12

VALUE BRAND| Zoro #: G1923424| Mfr #: 5FTV9

$43.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
For Use With: Syringes and Dispensing Machines
Gauge: 10
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1923424 Mfr #: 5FTV9
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesItem: Needle
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingType: Reusable Blunt Probe Luer Lock
Material: stainless steelGauge: 10
Length: 2"Outside Dia.: 0.134"
Inside Dia.: 0.106"Country of Origin (subject to change): United States

Product Description

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, 10 Gauge, Length 2 In, Outside Dia. 0.134 In, Inside Dia. 0.106 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 12

Product Reviews