Needle, Blunt, SS, 10 Ga, 2 In L, PK5

VALUE BRAND| Zoro #: G2080863| Mfr #: 5FTZ7

$34.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.106"
Type: Reusable Blunt Probe 1/8" NPT
Outside Dia.: 0.134"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080863 Mfr #: 5FTZ7
Inside Dia.: 0.106"Type: Reusable Blunt Probe 1/8" NPT
Outside Dia.: 0.134"Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Item: NeedleLength: 2"
For Use With: Syringes and Dispensing MachinesGauge: 10
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingPackage Quantity: 5
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Needle, Reusable Blunt Probe 1/8 In NPT, Stainless Steel, 10 Gauge, Length 2 In, Outside Dia. 0.134 In, Inside Dia. 0.106 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 5

Reviews