Needle, Blunt, SS, 12 Ga, 2 In L, PK12

VALUE BRAND| Zoro #: G2200143| Mfr #: 5FTW1

$46.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.085"
Type: Reusable Blunt Probe Luer Lock
Capacity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200143 Mfr #: 5FTW1
Inside Dia.: 0.085"Type: Reusable Blunt Probe Luer Lock
Capacity: -Outside Dia.: 0.109"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesItem: Needle
Length: 2"For Use With: Syringes and Dispensing Machines
Gauge: 12Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Package Quantity: 12Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, 12 Gauge, Length 2 In, Outside Dia. 0.109 In, Inside Dia. 0.085 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 12

Reviews