Needle, Blunt, SS, 13 Ga, 2 In L, PK5

VALUE BRAND| Zoro #: G0537196| Mfr #: 5FTZ8

$29.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
For Use With: Syringes and Dispensing Machines
Gauge: 13
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0537196 Mfr #: 5FTZ8
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingItem: Needle
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesType: Reusable Blunt Probe 1/8" NPT
Material: stainless steelGauge: 13
Length: 2"Outside Dia.: 0.095"
Inside Dia.: 0.071"Country of Origin (subject to change): United States

Product Description

Needle, Reusable Blunt Probe 1/8 In NPT, Stainless Steel, 13 Gauge, Length 2 In, Outside Dia. 0.095 In, Inside Dia. 0.071 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 5

Product Reviews