THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Needle, Blunt, SS, 13 Ga, 2 In L, PK5

VALUE BRAND| Zoro #: G1576653| Mfr #: 5FVA4

$31.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 2"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576653 Mfr #: 5FVA4
Package Quantity: 5Length: 2"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesOutside Dia.: 0.095"
For Use With: Syringes and Dispensing MachinesInside Dia.: 0.071"
Gauge: 13Type: Reusable Blunt Probe 1/4" NPT
Material: Stainless SteelItem: Needle
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingCapacity: -
Country of Origin (subject to change): United States

Description

Needle, Reusable Blunt Probe 1/4 In NPT, Stainless Steel, 13 Gauge, Length 2 In, Outside Dia. 0.095 In, Inside Dia. 0.071 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 5

Reviews