JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Needle, Blunt, SS, 14 Ga, 4 In L, PK12

VALUE BRAND| Zoro #: G2444671| Mfr #: 5FTY9

$47.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2444671 Mfr #: 5FTY9
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingDispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Item: NeedleType: Reusable Blunt Probe Luer Lock
Material: Stainless SteelGauge: 14
Length: 4"Outside Dia.: 0.083"
Inside Dia.: 0.063"Capacity: -
Country of Origin (subject to change): United States

Product Description

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, 14 Gauge, Length 4 In, Outside Dia. 0.083 In, Inside Dia. 0.063 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 12
Save 15%. Sign up for Z-mail.