Needle, Blunt, SS, 15 Ga, 2 In L, PK12

VALUE BRAND| Zoro #: G0706693| Mfr #: 5FTW4

$35.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 12
Length: 2"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706693 Mfr #: 5FTW4
Package Quantity: 12Length: 2"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesOutside Dia.: 0.072"
For Use With: Syringes and Dispensing MachinesInside Dia.: 0.054"
Gauge: 15Type: Reusable Blunt Probe Luer Lock
Material: Stainless SteelItem: Needle
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingCapacity: -
Country of Origin (subject to change): United States

Description

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, 15 Gauge, Length 2 In, Outside Dia. 0.072 In, Inside Dia. 0.054 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 12

Reviews