Needle, Blunt, SS, 16 Ga, 2 In L, PK5

VALUE BRAND| Zoro #: G1712401| Mfr #: 5FTZ9

$27.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712401 Mfr #: 5FTZ9
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesApplication: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Item: NeedleType: Reusable Blunt Probe 1/8" NPT
Outside Dia.: 0.065"Material: stainless steel
Length: 2"Inside Dia.: 0.047"
Gauge: 16Country of Origin (subject to change): United States

Product Description

Needle, Reusable Blunt Probe 1/8 In NPT, Stainless Steel, 16 Gauge, Length 2 In, Outside Dia. 0.065 In, Inside Dia. 0.047 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.