Zoro Select
Needle, 4 in Length, Stainless Steel 12 PK Silver
Mfr # 5FTZ0
Zoro # G0360035
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock
- Material Stainless Steel
- For Use With Dispensing Machines, Syringes
- Color Silver
- Gauge 16 ga
Explore More Products
- ZORO SELECT Needle, 1/4 in Length, Stainless Steel 12 PK Silver 5FTY2
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTW5
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTW9
- ZORO SELECT Female Luer Lock to Female Luer Lock, 316 stainless steel Silver G526
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 1/4 in Length, Stainless Steel 12 PK Silver 5FTY0
- ZORO SELECT Needle, Disposable Luer Lock 2 in Length, PTFE 10 PK Black 5FVL5
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTV4
- ZORO SELECT Replacement Bottle Cap, - Length, High Density Polyethylene Black 5FVF6
- ZORO SELECT Female Luer Blank, 303 Stainless Steel Silver G524
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap 5FVF1
- ZORO SELECT Male Luer Lock Blank, Plated Brass Silver G515
- Zoro Select Dispensing Syringes, Bottles & Tips