Needle, Blunt, SS, 18 Ga, 1/4 In, PK12

VALUE BRAND| Zoro #: G0374762| Mfr #: 5FTY3

$34.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 18
For Use With: Syringes and Dispensing Machines
Capacity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374762 Mfr #: 5FTY3
Gauge: 18For Use With: Syringes and Dispensing Machines
Capacity: -Material: Stainless Steel
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesPackage Quantity: 12
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingInside Dia.: 0.033"
Type: Reusable Blunt Probe Luer LockLength: 1/4"
Outside Dia.: 0.050"Item: Needle
Country of Origin (subject to change): United States

Description

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, 18 Gauge, Length 1/4 In, Outside Dia. 0.050 In, Inside Dia. 0.033 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 12

Reviews