Needle, Blunt, SS, 19 Ga, 2 In L, PK5

VALUE BRAND| Zoro #: G0761695| Mfr #: 5FVA6

$27.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
For Use With: Syringes and Dispensing Machines
Gauge: 19
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0761695 Mfr #: 5FVA6
Item: NeedleApplication: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesType: Reusable Blunt Probe 1/4" NPT
Outside Dia.: 0.042"Material: stainless steel
Length: 2"Inside Dia.: 0.027"
Gauge: 19Country of Origin (subject to change): United States

Product Description

Needle, Reusable Blunt Probe 1/4 In NPT, Stainless Steel, 19 Gauge, Length 2 In, Outside Dia. 0.042 In, Inside Dia. 0.027 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 5

Product Reviews