KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle, Blunt, SS, 19 Ga, 2 In L, PK5

VALUE BRAND| Zoro #: G0344976| Mfr #: 5FVC2

$77.57 /pk

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.027"
Type: Reusable Blunt Probe Luer Lock, All Stainless Steel
Capacity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344976 Mfr #: 5FVC2
Inside Dia.: 0.027"Type: Reusable Blunt Probe Luer Lock, All Stainless Steel
Capacity: -Outside Dia.: 0.042"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesItem: Needle
Length: 2"For Use With: Syringes and Dispensing Machines
Gauge: 19Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Package Quantity: 5Material: All Stainless Steel
Country of Origin (subject to change): United States

Description

Needle, All Stainless Steel Reusable Blunt Probe Luer Lock, All Stainless Steel, 19 Gauge, Length 2 In, Outside Dia. 0.042 In, Inside Dia. 0.027 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 5

Reviews