THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Needle, Blunt, SS, 22 Ga, 1/4 In, PK12

VALUE BRAND| Zoro #: G1645673| Mfr #: 5FTY5

$27.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: -
Type: Reusable Blunt Probe Luer Lock
Inside Dia.: 0.016"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645673 Mfr #: 5FTY5
Capacity: -Type: Reusable Blunt Probe Luer Lock
Inside Dia.: 0.016"Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Outside Dia.: 0.028"Length: 1/4"
For Use With: Syringes and Dispensing MachinesApplication: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Gauge: 22Material: Stainless Steel
Package Quantity: 12Item: Needle
Country of Origin (subject to change): United States

Description

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, 22 Gauge, Length 1/4 In, Outside Dia. 0.028 In, Inside Dia. 0.016 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 12

Reviews