Needle, Blunt, SS, 22 Ga, 2 In L, PK5

VALUE BRAND| Zoro #: G0992196| Mfr #: 5FVA1

$32.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.016"
Type: Reusable Blunt Probe 1/8" NPT
Capacity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992196 Mfr #: 5FVA1
Inside Dia.: 0.016"Type: Reusable Blunt Probe 1/8" NPT
Capacity: -Outside Dia.: 0.028"
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesItem: Needle
Length: 2"For Use With: Syringes and Dispensing Machines
Gauge: 22Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
Package Quantity: 5Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Needle, Reusable Blunt Probe 1/8 In NPT, Stainless Steel, 22 Gauge, Length 2 In, Outside Dia. 0.028 In, Inside Dia. 0.016 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 5

Reviews