Needle, Blunt, SS, 23 Ga, 2 In L, PK12

VALUE BRAND| Zoro #: G0624373| Mfr #: 5FTX2

$36.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0624373 Mfr #: 5FTX2
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesItem: Needle
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingCapacity: -
Type: Reusable Blunt Probe Luer LockMaterial: Stainless Steel
Length: 2"Inside Dia.: 0.013"
Gauge: 23Outside Dia.: 0.025"
Country of Origin (subject to change): United States

Product Description

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, 23 Gauge, Length 2 In, Outside Dia. 0.025 In, Inside Dia. 0.013 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 12

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.