Needle, Blunt, SS, 25 Ga, 2 In L, PK5

VALUE BRAND| Zoro #: G0431916| Mfr #: 5FVC5

$84.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431916 Mfr #: 5FVC5
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesItem: Needle
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingType: Reusable Blunt Probe Luer Lock, All Stainless Steel
Material: All Stainless SteelLength: 2"
Inside Dia.: 0.010"Gauge: 25
Outside Dia.: 0.020"Country of Origin (subject to change): United States

Product Description

Needle, All Stainless Steel Reusable Blunt Probe Luer Lock, All Stainless Steel, 25 Gauge, Length 2 In, Outside Dia. 0.020 In, Inside Dia. 0.010 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.