Needle, Blunt, SS, 28 Ga, 2 In L, PK12

VALUE BRAND| Zoro #: G0403374| Mfr #: 5FTX7

$43.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0403374 Mfr #: 5FTX7
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesItem: Needle
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingCapacity: -
Type: Reusable Blunt Probe Luer LockOutside Dia.: 0.014"
Material: Stainless SteelLength: 2"
Inside Dia.: 0.007"Gauge: 28
Country of Origin (subject to change): United States

Product Description

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, 28 Gauge, Length 2 In, Outside Dia. 0.014 In, Inside Dia. 0.007 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.