Needle, Blunt, SS, 5 Ga, 2 In L, PK12

VALUE BRAND| Zoro #: G2352892| Mfr #: 5FTV4

$50.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352892 Mfr #: 5FTV4
Dispenses: Fluids, Adhesives, Solvents, Fluxes, Oils, And PastesItem: Needle
Application: Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional DispensingType: Reusable Blunt Probe Luer Lock
Material: stainless steelGauge: 5
Length: 2"Outside Dia.: 0.219"
Inside Dia.: 0.189"Country of Origin (subject to change): United States

Product Description

Needle, Reusable Blunt Probe Luer Lock, Stainless Steel, 5 Gauge, Length 2 In, Outside Dia. 0.219 In, Inside Dia. 0.189 In, Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes, Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing, For Use With Syringes and Dispensing Machines, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.