Needle Cover, 1 1/2 In Length, PK50

VALUE BRAND| Zoro #: G0370194| Mfr #: 5FVN6

$6.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370194 Mfr #: 5FVN6
Application: Protect Needles From Debris Or ContaminationColor: Translucent
Material: polypropyleneItem: Needle Cover
Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Needle Cover, Polypropylene, Translucent, Length 1 1/2 In, Protect Needles From Debris Or Contamination, For Use With Needles, Package Quantity 50
Save 15%. Sign up for Z-mail.